DESCRIPTION
- Finish guaranteed not to tarnish or corrode
- Gpm: 2.5 at 80 psi
- Metal hose
- Spray setting: full
- Touch-Clean® nozzles
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Virage®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Flow Rate
- 2.0 gpm
- Green
- WaterSense, Yes
- Height
- 9-7/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 69 in
- Material
- Plastic
- NSF Certified
- No
- Showerhead Function
- Single
- Spray Type
- Full
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 2-1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday