DESCRIPTION

  • Includes wall mount bracket and elbow
  • Single function
  • Stretchable hose: 60" to 82"

Brizo Siderna® Wall Mount Hand Shower

D85880

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Siderna®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
8-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$237.38
EACH
  • QUANTITY