DESCRIPTION

  • 60" - 82" stretchable, finished metal hose
  • Finished metal hose; wall mount bracket and elbow included
  • Single-function handshower
  • Wall mount bracket and elbow included

Delta Faucet Charlotte® 2 gpm Hand Shower with Elbow

D85885

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
69 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$237.38
EACH
  • QUANTITY