DESCRIPTION

  • 60" - 82" stretchable, finished metal hose
  • H2Okinetic Technology with self-cleaning spray holes
  • Single-function handshower
  • Wall mount bracket with integrated hose connection

Brizo Sotria™ Wall Mount Hand Shower

D88850

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Sotria™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Length
60 in
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

Starting at
$232.4
EACH
  • QUANTITY