DESCRIPTION

  • Pull-down diverter tub spout
  • Solid brass construction

Delta Faucet Virage® Wall Mount Pull-Down Diverter Tub Spout

DRP62605

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No
Spout Type
Diverter

Starting at
$159.36
EACH
  • QUANTITY