DESCRIPTION

  • 1/2" NPT threads

Brizo Siderna® Wall Mount Shower Arm and Flange

DRP74448

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$48.14
EACH
  • QUANTITY