• Cart

DESCRIPTION

Delta Faucet Quiessence® Wall Mount Tub Spout Assembly

DRP54874

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Quiessence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Zinc
NSF Certified
No
Spout Type
Diverter

Starting at
$134.46
EACH
  • QUANTITY