100 ft. Power Cable
100 ft. Power Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid copper core conductor for less voltage drop and better signal over long distances
- Double shielded with aluminum foil insulation and braiding
- RG59 CCTV COAX Video/DC power cable
- Indoor/outdoor use
- Includes two different adaptors to connect two lengths of cable together or to connect to an RCA jack
Specifications
- Color Finish Name:
- White
- Length:
- 100 ft
- UL Listed:
- Yes