Combination Explosive Gas and Carbon Monoxide Alarm
This product has been replaced by
Manufacturer Part #GCO1BCN
Combination Explosive Gas and Carbon Monoxide Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crisp backlit digital display allows you to view current and peak levels
- Can be remotely muted using almost any household remote control
- Versatile CO alarm senses high levels of propane, natural/methane gas, and carbon monoxide
- Includes 9V Battery Backup
- Plugs into any AC Outlet for Effortless setup
- Easy to operate and test
- Loud 85-decibel alarm can be heard easily
- Plugs into any AC outlet for easy setup; backup battery powers unit in case of power outage
- 5-Year Limited Warranty
- Electrochemical sensor
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- AA
- Fuel Type:
- Natural Gas, Propane
- Height:
- 5-3/5 in
- Length:
- 3-1/10 in
- Power Source:
- Electric, Gas
- Product Type:
- Alarm System
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .90 lb
- Width:
- 1-4/5 in