3V Battery LED Strobe Light

You last purchased this on
 
BRK Electronics

3V Battery LED Strobe Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
BRK Electronics

3V Battery LED Strobe Light

  • Fast #
  • Part #BSLED177
  • Item #7523786
  • Manufacturer Part #1038510
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 177 Candela LED – Powerful LED strobe light provides effective visual warning intended to waken hearing impaired residents
  • Strobe Signal Synchronization – when multiple units installed, strobes flash in unison
  • Smart Strobe – Separate flash patterns to distinguish between smoke and carbon monoxide
  • 10-Year Limited Warranty
  • Slim design
  • 1Hz Flash Rate – Meets ADA, ANSI 117.1, and NFPA 72
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.8
ANSI:
ANSI 117.1
Application:
Residential, Multi-Family, Hospitality
Battery Size:
3V
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Diameter:
3 in
ETL Listed:
Yes
FSC Certified:
No
Height:
5-1/4 in
Length:
5-1/4 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
100
Power Source:
Hardwired
Product Type:
Smoke Detector
Volts:
120V
Weight:
.51 lb
Width:
3 in