9V Battery Powered Smoke and Carbon Monoxide Combo Alarm

You last purchased this on
 
BRK Electronics

9V Battery Powered Smoke and Carbon Monoxide Combo Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
BRK Electronics

9V Battery Powered Smoke and Carbon Monoxide Combo Alarm

  • Fast #
  • Part #BSCO2LB
  • Item #4249563
  • Manufacturer Part #SCO2LB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9V Lithium Battery Powered
  • Two Latching features: Alarm Latch to easily identify initiating alarm after alarm condition has subsided. Low battery latch: to visually identify which unit is in low battery condition.
  • 10YR CO Sensor/10YR End of Life
  • Includes mounting anchors and screws.
  • Perfect Mount - allows for easy alignment of alarm
  • Dust Cover
  • Intelligent Sensing TechnologyTM helps reduce the number of nuisance alarms
  • Two Silence Features: Alarm Silence to temporarily silence nuisance alarms. Low Battery Silence to silence low battery chirp for up to 8 hours.
  • 10-Year Limited Warranty
  • End of Life Signal provides audible notification alarms needs to be replaced
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential, Multi-Family
Battery Size:
9V
Battery Type:
Lithium
Diameter:
5-3/5 in
Height:
5-59/100 in
Length:
5-69/100 in
Power Source:
Battery
Product Type:
Combination Smoke and Monoxide Detector
Temperature Range:
40 to 100 Deg F
UL Listed:
Yes
Volts:
9V
Weight:
.59 lb
Width:
2-1/4 in