DESCRIPTION

  • Bracket with strap for easy mounting
  • Commercial grade metal valve and trigger
  • Dry powder
  • Easy-to-read pressure gauge
  • Rechargeable
  • Sodium bicarbonate extinguishing agent
  • Ten year limited warranty
  • UL rated 10-B:C
  • US Coast Guard approved

BRK Electronics Fire Extinguisher Garage with Bracket

BGARAGE10

Capacity:

SPECIFICATIONS

ADA Compliant
No
Capacity
2.5 lbs
Color Finish
Red
Material
Dry Powder
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY