First Alert® 5-2/5 in. Plug-In Carbon Monoxide Alarm

Part #BCO600B  |  Item #4249559  |  Manufacturer Part #CO600B

Width:

5-2/5 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
  • Silence feature - temporarily silence an unwanted nuisance alarm
  • End of Life Signal provides audible notification alarms needs to be replaced
  • Single Button Test/Silence
  • Electrochemical CO Sensor - the most accurate sensor available as compared to other sensing technologies
  • 7-Year Limited Warranty

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Multi-Family]

Collection: First Alert®

Color Finish: White

Color Finish Category: Whites

Height: 2-3/10 in

Length: 3-2/5 in

Power Source: Electric

Product Type: Carbon Monoxide Detector

UL Listed: Yes

Volts: 120V

Weight: .32

Width: 5-2/5 in