DESCRIPTION

  • Color Finish: White
  • Hinged cover for easy battery replacement
  • Lighted power and alarm indicator
  • RV approved
  • Silence feature
  • Tamper resistant locking pin
  • Ten year warranty

BRK Electronics Lithium Battery Smoke Alarm

BFG250LB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Diameter
4-1/4 in
Height
1-3/4 in
Power Source
Battery
UL Listed
Yes
Volts
9V

Starting at
Call for Pricing
  • QUANTITY