DESCRIPTION

  • Capacity: 5 lb dry powder
  • Commercial grade valve and trigger
  • Easy to read pressure gauge
  • Fits inside standard fire box
  • Ideal for office, home, and workshop use
  • Includes wall bracket
  • Limited 12 year warranty
  • MAP extinguishing agent
  • Rechargeable

BRK Electronics PRO5 Multipurpose Rechargeable Fire Extinguisher

BPRO5

Capacity:

SPECIFICATIONS

ADA Compliant
No
Capacity
5 lbs
Collection
PRO5
Color Finish
Red
Height
17 in
Length
6 in
Material
Dry Powder, Plastic, Steel
UL Listed
Yes
Width
5-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY