DESCRIPTION

  • Alarm latch to easily identify initiating alarm after alarm condition has subsided and low battery latch
  • Lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the horn
  • Optipath 360 Technology™ provides 360° of direct access to the smoke sensor
  • Perfect mount allows for easy alignment of alarm
  • Photoelectric smoke and electrochemical CO sensors
  • Remote control silence/test uses most remote controls to temporarily quiet unwanted alarms and test alarm functions
  • Single button test/silence
  • To visually identify which unit is in low battery condition
  • Two silence features can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • Voice alarm with programmable location

BRK Electronics Smoke And Carbon Monoxide Alarm with Voice

BSCO7B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Diameter
5 in
Height
2 in
Power Source
Battery
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY