Tamper-Proof Photoelectric Combination Smoke and Carbon Monoxide Alarm with Voice in White
Tamper-Proof Photoelectric Combination Smoke and Carbon Monoxide Alarm with Voice in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silence feature
- Photoelectric smoke sensing technology
- Low profile design
- Ten year end of life timer
- Sealed 10 year tamper proof battery
- Electrochemical CO sensor
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 24/25 in
- Length:
- 4-23/25 in
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 3V
- Width:
- 4-23/25 in