Tamper-Proof Photoelectric Smoke Alarm with Sealed Battery in White
Tamper-Proof Photoelectric Smoke Alarm with Sealed Battery in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed 10 year tamper proof battery
- Ten year end of life timer
- Low profile design
Specifications
- ADA Compliant:
- No
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 24/25 in
- Length:
- 4-23/25 in
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 3V
- Width:
- 4-23/25 in