This product has been replaced by
Manufacturer Part #1046802
Vander
Product Details
Product Details
- Low Profile Design - Sleek, contemporary design blends into any décor
- 10 Year Lithium Power-10 years of continuous protection. No battery change required. Provides audible notice when alarm has reached its end of life
- Tamperproof sealed alarm. Powercell cannot be removed.
- Photoelectric smoke sensing technology
- Silence feature
- 10-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Collection:
- Vander
- Color Finish Name:
- White
- Diameter:
- 5-7/10 in
- Height:
- 5-3/4 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 3V
- Weight:
- .49 lb
- Width:
- 1-19/50 in