Broadmoor™ DELTA BROADMOOR: BONNET NUT & CAP

Part #DRP100817  |  Item #8051065  |  Manufacturer Part #RP100817

Call for Pricing

Type:

DRP100817

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Delta

Collection: Broadmoor™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-2/5 in

Height: 33/100 in

Material: Metal

Maximum Height: 33/100 in

Side Spray: No

Smart Home Enabled: No

Type: DRP100817

Weight: 0.11