10 ft. Semi Rigid PVC Tubing in White
10 ft. Semi Rigid PVC Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed verticaly or horizontally and is not affected by weather
- Lightweight and easy to handle
- Self-extinguishing properties that will not support combustion
- Can be cut with an ordinary saw
Specifications
- ASTM:
- ASTM F-2158
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- Length:
- 10 ft
- UL Listed:
- Yes