110 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
110 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sone for Ultra quiet performance, you might not notice it's on
- TrueSeal™ Damper technology reduces air leakage up to 50%
- EzDuct™ connector can be installed from the room side, with no attic access required
- ENERGY STAR® Certified Product
- UL Listed for use over tubs and showers with a GFCI circuit
- Bright-white, CleanCover grille easily blends into the ceiling and makes cleaning easier
- Powerful enough for rooms up to 105 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10 in
- Material:
- Plastic
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 9-1/4 in