1200 CFM Roof Cap in Black
1200 CFM Roof Cap in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of 24 gauge CRCQ steel construction with a black electrically-bonded epoxy finish for durability and long life
- For use with range hoods, LoSone® fans and bath ventilation fans
- A built-in, spring-loaded back draft damper and bird screen provide a dependable roof cap you can count on
Specifications
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-1/2 in
- Diameter:
- 8 in
- Duct Size:
- 6 in x 12-5/8 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Length:
- 27-1/4 in
- Material:
- Steel
- Product Type:
- Roof Cap
- Vent Duct Shape:
- Rectangular
- Width:
- 27-1/4 in