1600 CFM Power Gable Fan 120V 15 in.

Part #B35316  |  Item #2447935  |  Manufacturer Part #35316

$160.04 EACH

CFM:

1600
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Prevent heat and moisture build-up for a cooler, drier attic which can extend the life of your roof and air conditioner, while lowering air conditioning expense
  • Lowers temperature of home in the summer
  • Fight heat, humidity buildup and unwanted smells inside the garage
  • Effectively ventilate a one, two or three car garage, either attached or detached from the home
  • Precision balanced 14" metal blade for maximum air flow
  • To attain optimum efficiency and performance, combine with automatic shutter (Broan model 433, sold separately) for 1600 CFM
  • Built-in adjustable thermostat for automatic operation at your chosen temperature level
  • Galvanized steel housing for added strength
  • Tested and approved for extreme hot and cold weather

Specifications

AMP: 3.9

Application: Residential

Automatic Shut-Off: No

Base Diameter: 15 in

Blade Span: 14

CFM: 1600

Coating: Galvanized

Color Finish: Galvanized

Depth: 8 in

Diameter: 15 in

EcoLogo Certified: No

Energy Star Compliant: No

Green Seal Certified: No

Handheld: No

Length: 8 in

Material: Galvanized Steel

Origin: Domestic

Outside Diameter: 15 in

Portable: No

Power Source: Electric

Product Type: Ventilator

RPM: 1420

Shape: Round

Touch Screen: No

UL Listed: Yes

Volts: 120V

WIFI Enabled: No

Weight: 10.5