Broan
180 cfm Energy Recovery Ventilator Advanced Series
Part #BERV180S | Item #7212480 | Manufacturer Part #ERV180S
$1,294.99
EACH
(Pricing is for 180)
CFM:
Product Details
Documents
Specifications
AMP: 2.1
CFM: 180
Depth: 10-3/5 in
Height: 10-3/5 in
Volts: 120V
Width: 15-2/5 in