30 ft. Current Carrying Crushproof Hose in Grey

You last purchased this on
 
Broan

30 ft. Current Carrying Crushproof Hose in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

30 ft. Current Carrying Crushproof Hose in Grey

  • Fast #
  • Part #NCH515
  • Item #1732078
  • Manufacturer Part #CH515
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crushproof
  • 30'
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Diameter:
1-3/8 in
Length:
30 ft
UL Listed:
Yes