30 in. 190 cfm Range Hood in Black

You last purchased this on
 
Broan

Economy 30 in. 190 cfm Range Hood in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Economy 30 in. 190 cfm Range Hood in Black

  • Fast #
  • Part #B423023
  • Item #3052871
  • Manufacturer Part #423023
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rocker switch for simple fan speed adjustment
  • 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
  • Externally vented range hood offers powerful performance
  • 1-year limited warranty
  • Designed to fit 7 in. round ductwork for simple installation
  • Mitered sides and hemmed bottom for safety and good looks
  • Built-in light with rocker switch supports a 75-Watt incandescent bulb (not included) for cooktop illumination
  • Removable, dishwasher-safe metal mesh grease filter for easy cleaning and maintenance
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • UL Listed and HVI-2100 Certified for your safety and protection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
230 ft3/min
Collection:
Economy
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Rocker
Depth:
17-1/2 in
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Aluminum Mesh
Hardware Included:
Yes
Height:
6 in
Hood Vent Type:
Under Cabinet
Interior Light:
Yes
Length:
17-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Steel
Max CFM:
230 cfm
Number of Lights:
1
Origin:
Domestic
Overall Height:
6 in
Overall Length:
17-1/2 in
Overall Width:
29-7/8 in
Power Source:
Electric
Product Type:
Range Hood
Size:
30 in
Sones:
6
Style:
Traditional
UL Listed:
Yes
Variable Speed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
WIFI Enabled:
No
Watts:
240 W
Weight:
10.44 lb
Width:
29-7/8 in