30 in. Reversible Backsplash in Almond with White

Part #BEP300108  |  Item #1892798  |  Manufacturer Part #EP300108

Color/Finish: Almond/White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Almond/White

Color Finish Category: Whites

Energy Star Compliant: No

GSA Approved: No

Height: 24 in

Material: Aluminum

Type: Reversible Backsplash

UL Listed: No

Width: 30 in