39 in. Adjustable Wand for CT700 Deluxe Electric Power Brush

Part #NCT170  |  Item #3997287  |  Manufacturer Part #CT170

$43.55 EACH

Length:

39 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CT700 Deluxe Electric Power Brush

Color Finish: [Polished Chrome, Grey]

Color Finish Category: Greys

Diameter: 1-1/4 in

Length: 39 in

Material: Aluminum

UL Listed: No