4 in. Galvanized Steel Damper

Part #BROBD4  |  Item #1892627  |  Manufacturer Part #BD4

$79.66 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 4 in

Gauge: 30

Material: Galvanized Steel

Product Type: Damper