Broan

46000 Series 42 in. Under-Cabinet Range Hood in Stainless Steel

Part #B464204  |  Manufacturer Part #464204

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Application: Kitchen

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 220

Collection: 46000 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Rocker Switch

Depth: 17-1/2 in

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 6 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Material: Stainless Steel

Sones: 7.5

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 42 in