50 CFM Bathroom Exhaust Fan in White
50 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.5 Sones for Quiet performance, enough sound to know your fan is on.
- Up to 100-watt incandescent A19 bulb (not included) provides ample lighting so you can complete your tasks
- 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- Powerful enough for rooms up to 45 sq. ft.
- For use with 763F finish pack
- UL Listed for use over tub or shower with a GFCI circuit; that means you can optimize ventilation effectiveness by locating your fan exactly where you need it the most
- May be wired for simultaneous or separate fan light operation providing you the choice of fan, light, or both
- 4" duct connector for installation flexibility
- Brighter white grilles blend in to match most common ceiling paint
- Translucent white polymeric lens is surrounded by an engineered white resin grille which blends nicely with your ceiling and any decor (12" x 10-3/4")
Specifications
- AMP:
- 1.6
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 763 Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 8-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 50
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Sones:
- 2.5
- Type:
- N763H
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in