50 CFM Bathroom Exhaust Fan

You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #NC350BN
  • Item #3767038
  • Manufacturer Part #C350BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not compatible with current model 696N-R03 with housing size 7.25" x 7.5"
  • Genuine NuTone replacement part designed for peak and reliable performance
  • Compatible with old NuTone® models 696N, 696N-R01, and 696N-R02, with housing size 8 in. x 7-1/4 in. (manufactured prior to the year 1999)
  • 50 cfm, 4.0 sones
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
696N, Model 696
CFM:
50 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
8-1/5 in
Energy Star Compliant:
No
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Length:
8 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Power Source:
Electric
Product Type:
Replacement Motor, Wheel
Sones:
4
UL Listed:
Yes
Weight:
1.6 lb
Width:
1-1/2 in