8 ft. x 2 in. Central Vacuum PVC Tube Section in White
8 ft. x 2 in. Central Vacuum PVC Tube Section in White
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 440-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight and easy to handle
- Can be cut with an ordinary saw
- Semi-Rigid tubing is for installation of NuTone central vacuum systems
- Installs vertically or horizontally and is not affected by weather – won’t rust or deteriorate
- Its self-extinguishing properties will not support combustion making it extremely safe for your home’s walls
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 96 in
- Diameter:
- 2 in
- Height:
- 2 in
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes