Air Filter MERV 8
Air Filter MERV 8
Frequently Purchased Together
Product Details
Product Details
- Higher filtration performance to answer growing consumer and code requirements
- Standard MERV 8 filter captures mold spores and fine dust for clean air
- Even more powerful filtration is available with an optional MERV 13 filter upgrade
Documents
Specifications
- Height:
- 91/100 in
- MERV Rating:
- 8
- Package Quantity:
- Pack of 10
- Product Type:
- Filter Kit
- Width:
- 87/100 in