Allure 30 in. Allure Under Cabinet Range Hood in Black

Part #BQS130BL  |  Item #3052831  |  Manufacturer Part #QS130BL

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides effective ventilation
  • Multi-venting options
  • Fits 30" wide like-size standard cook tops and cabinetry

Specifications

ADA Compliant: No

AMP: 1.8

CEC Compliant: For Sale in CA

CFM: 220

Collection: Allure

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Ducted or Ductless: Ducted

Height: 7-1/4 in

Installation Type: Under Cabinet

Sones: 1.5

Volts: 120V

Width: 30 in