15 x 9-7/8 in. Roof Vent Aluminum Natural Aluminum
15 x 9-7/8 in. Roof Vent Aluminum Natural Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For flat roof installation, aluminum finish, for up to 8" round duct.
Specifications
- Application:
- HVAC, Venting, Flat Roofs
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 8 in
- Height:
- 9-7/8 in
- Length:
- 15 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 15 in