Blower for Broan Nutone 162 Heater
Blower for Broan Nutone 162 Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 162 Fan
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Product Type:
- Fan Assembly
- Type:
- BS97005906
- UL Listed:
- No