Builder Kit Chime with Junction Box Transformer and 2 Lighted Pushbuttons in White
Builder Kit Chime with Junction Box Transformer and 2 Lighted Pushbuttons in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-note chime for front door, so no guest will be missed
- Chime wires to a junction box transformer so you are assured of uninterrupted service and are never dependent upon batteries (transformer C915, included)
- Smooth white cover with rounded corners for a fresh design that blends with builder finishing techniques
- Order as standard pack of 24 to assist with your planning and still retain that economical edge
- Refer to your local municipality building codes to be sure you are installing chimes that adhere to code since they vary by region
- Junction box transformer design makes for an easy and quick connection to low voltage wiring, insert into the single-gang junction box, and the transformer is safely concealed behind the wall
- Two lighted rectangular shaped pushbuttons with non-stick action included so you have one less thing to buy and the convenience of a complete package
Specifications
- AMP:
- 10
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 4-9/25 in
- Length:
- 1-5/8 in
- Smart Home Enabled:
- No
- Volts:
- 16V
- Width:
- 6-73/100 in