Deluxe Electric LED Light Power Brush in Black
Deluxe Electric LED Light Power Brush in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to use touch of the toe levers make changing wands or switching carpet heights simple
- Built-in full width light powered by superior LED lighting maximizes cleaning visibility which means you won't miss a thing
- Prolongs the life of your carpet with deep cleaning action and saves you time and energy
Documents
Specifications
- Brand Model Compatibility:
- Nutone CH520, CH515, CH615, CH620
- Color Finish Name:
- Black
- Depth:
- 16-67/125 in
- Height:
- 4-31/125 in
- Length:
- 16-67/125 in
- Material:
- Plastic
- Power Source:
- AC