Exhaust Fan Assembly for Broan Nutone 671 Ventilation Fan

You last purchased this on
 
Broan

Exhaust Fan Assembly for Broan Nutone 671 Ventilation Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Exhaust Fan Assembly for Broan Nutone 671 Ventilation Fan

  • Fast #
  • Part #BS97005045
  • Item #7209657
  • Manufacturer Part #S97005045
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
671
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Energy Star Compliant:
No
Height:
2-4/5 in
Installation Type:
Ceiling Mount
Length:
6-3/10 in
Material:
Metal
Product Type:
Fan Assembly
UL Listed:
No