70 CFM Ventilator

You last purchased this on
 
Broan

Flex™ Series 70 CFM Ventilator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Flex™ Series 70 CFM Ventilator

  • Fast #
  • Part #BERV70S
  • Item #4777435
  • Manufacturer Part #ERV70S
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional VACCWMK wall bracket kit
  • Pressure taps on access door enable installer to quickly read airflow
  • Compact design is perfect for installation in closets or above hot water tanks
  • ERV technology is a great choice for summer ventilation with air conditioning in humid climates, and for dry homes in colder climates.
  • ERV and HRV options across a wide CFM range (35–120 CFM)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.5
CFM:
70 ft3/min
Collection:
Flex™ Series
Duct Size:
4 in
Energy Star Compliant:
No
Fire Rated:
No
Height:
16-5/16 in
Installation Type:
Wall Mount
Length:
15-5/8 in
Material:
Painted Steel, Plastic
Material Type:
Polystyrene
Product Type:
Ventilator
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
19-13/16 in