Floor Tool with Natural Brush in Black
Floor Tool with Natural Brush in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra wide 14” head cleans hard floor surfaces with two rows of natural bristles by picking up dust and other particles
- Dual rubber wheels provide balance and even air flow for smooth performance
- NuTone® CT157B Central Vacuum Extra Wide Hard Surface Floor Tool is ideal for cleaning tile and hardwood with one floor brush. Deep cleaning is no longer a chore with NuTone®’s wide selection of tools and accessories for your central vacuum system. Handy accessories ensure that everything you need is at your fingertips while cleaning, making the job get done quicker so you can spend more time doing what you enjoy.
- The hard plastic tool in black durable for long product life
- 1 Year Warranty
- Universal design fits all NuTone wands, ensuring the perfect fit every time without sticking
- Swivel neckdesign makes it easy to reach all surface areas
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15 in
- Height:
- 5 in
- Length:
- 15 in
- Material:
- Plastic
- Width:
- 14 in