180 CFM Bathroom Exhaust Fan
Fresh In™ 180 CFM Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
Product Details
- Broan Fresh In means code compliance or comfort mode settings, constant airflow and easy maintenance
- In today’s tightly built homes, bringing fresh air inside makes perfect sense, whether it’s done to meet code requirements or for personal comfort preferences
- For any typical installation, our built-in intelligence delivers airflow without losing efficiency, filter clogging, or ducting situations that affect static pressure
- Molded foam and insulated housing inserts protect against air leakage and condensation
- Washable aluminum filter with optional MERV 8 (mold spore and fine dust capture) and MERV 13 (mold spore, fine dust, bacteria and smoke capture) filters
- Recognized as the Most Efficient of ENERGY STAR®in 2021
- Models are available either hardwired or with a 6-ft power cord
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 180 ft3/min
- Collection:
- Fresh In™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 10-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Length:
- 10-1/4 in
- Material:
- Aluminium, Galvannealed Steel, Metal
- UL Listed:
- No
- Width:
- 14-3/4 in