110 CFM Bathroom Exhaust Fan in White
InVent™ Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.3, 0.5
- Brand Model Compatibility:
- AE110 Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Type:
- LED
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Product Type:
- Finish Pack
- Sones:
- 1.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 23.4 W
- Width:
- 11-3/4 in