50 CFM Bathroom Exhaust Fan in White
InVent™ Series 50 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- A000HF Fan Housing
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Finish Pack
- Sones:
- 0.5
- UL Listed:
- No
- Width:
- 11-1/2 in