50 CFM Bathroom Exhaust Fan in White
InVent™ Series 50 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
-
Green
Specifications
- Brand Model Compatibility:
- AN000HF Housing
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Width:
- 10 in