InVent™ Series 80 CFM Bathroom Exhaust Fan in White

Part #BAE80F  |  Item #7007762  |  Manufacturer Part #AE80F

$105.19 EACH

CFM:

80

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simplifying installation, housing packs are ideal for builders and contractors
  • For use with Broan A000HF fan housing packs to complete the installation

Green

Documents

Specifications

AMP: 0.3

Brand Model Compatibility: A000HFC Housing

CEC Compliant: For Sale in CA

CFM: 80

Collection: InVent™ Series

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 12 in

Material: Plastic

Material Type: Polymer

Product Type: Finish Pack

Sones: 1.5

UL Listed: Yes

Volts: 120V

Watts: 26.9

Width: 11-1/2 in