Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

Part #NAEN80B  |  Item #7007767  |  Manufacturer Part #AEN80B

$64.58 EACH

CFM:

80
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
  • Reduces humidity quickly at 80 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 75 square feet
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts
  • EzDuct™ connector can be installed room-side with no attic access required
  • Energy Star® qualified
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source

Green

Documents

Specifications

AMP: 0.3

CEC Compliant: For Sale in CA

CFM: 80

Collection: InVent™ Series

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 11-1/4 in

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Sones: 1.5

Type: NAEN80B

UL Listed: Yes

Volts: 120V

Watts: 26.9

Width: 12 in