InVent™ Series 80 CFM Bathroom Exhaust Fan in White

Part #NAEN80BLF  |  Item #7007720  |  Manufacturer Part #AEN80BLF

$101.90 EACH

CFM:

80

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.5

Brand Model Compatibility: AN000HL Fan/Light Housing Pack

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 80

Collection: InVent™ Series

Color Finish: White

Diameter: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 11-7/8 in

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Sones: 1.5

UL Listed: Yes

Volts: 120V

Watts: 26.9

Width: 12-1/2 in